Standard Clevis Pin, 5/16 in Dia, 1-1/32 in Usable Lg, 316 Stainless Steel, 1 PK

  • Mfr # CLPS6-0312-1250

  • Zoro # G9082836


product price:  $0.91
/ea
Sold in multiples of 25 for $22.75

Key Features

Head Type
Headed
System of Measurement
Inch
Shank Length
1-1/32 in
Material
316 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CLPS6-0312-1250
Zoro #
G9082836
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
5/16 in
Usable Length
1-1/32 in
Shank Length
1-1/32 in

Details

Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
316 Stainless Steel
Finish
Plain
Used With
BP-213

Description

Clevis Pin,5/16 In. x 1-1/4 In.,SS316 PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.