Standard Clevis Pin, 3/8 in Dia, 3-49/64 in Usable Lg, 316 Stainless Steel, 1 PK

  • Mfr # CLPS6-0375-4000

  • Zoro # G9082958


product price:  $3.15
/ea
Sold in multiples of 7 for $22.05

Key Features

Head Type
Headed
System of Measurement
Inch
Shank Length
3-49/64 in
Material
316 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLPS6-0375-4000
Zoro #
G9082958
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
3/8 in
Usable Length
3-49/64 in
Shank Length
3-49/64 in

Details

Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
316 Stainless Steel
Finish
Plain
Used With
BP-213

Description

Clevis Pin,3/8 In. x 4 In.,SS316 PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.