Standard Clevis Pin, 3/4 in Dia, 3-33/64 in Usable Lg, 316 Stainless Steel, 1 PK

  • Mfr # CLPS6-0750-3750

  • Zoro # G9083000


product price:  $17.59
/ea
Sold in multiples of 250 for $4,397.50

Key Features

Head Type
Headed
System of Measurement
Inch
Shank Length
3-33/64 in
Material
316 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CLPS6-0750-3750
Zoro #
G9083000
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/4 in
Usable Length
3-33/64 in
Shank Length
3-33/64 in

Details

Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
316 Stainless Steel
Finish
Plain
Used With
BP-211

Description

Clevis Pin,3/4 In. x 3-3/4 In.,SS316 PL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.