5/8 in ID x 25 ft L Garden Hose, EPDM Tube, Black, Brass x Brass Fitting

  • Mfr # 20742765

  • Zoro # G9083059


product price:  $44.19
/ea

Key Features

Hose Inside Dia.
5/8 in
Hose Tube Material
EPDM
Hose Reinforcement Material
Fiber
Hose Color
Black
Hose Fitting A Type
MGHT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20742765
Zoro #
G9083059
UPC #
037256575099
Country of Origin
United States

Dimensions

Hose Length
25 ft
Hose Inside Dia.
5/8 in
Hose Fitting A Size
5/8 in
Hose Fitting B Size
5/8 in
Bend Radius
6 1/4 in
Hose Outside Dia.
15/16 in

Details

Hose Tube Material
EPDM
Hose Reinforcement Material
Fiber
Hose Color
Black
Hose Fitting A Type
MGHT
Hose Fitting B Type
FGHT
Item
Garden Hose
Kink Resistant
Yes
Burst Pressure
390 psi
Hose Cover Material
EPDM
Hose Fitting B Material
Brass
Hose Configuration
Coupled Assembly
Safety Factor
3:1
Hose Fitting A Material
Brass
Temp. Range
-40 Degrees to 160 Degrees F
Fitting Type
MGHT x FGHT
Hose Strain Relief
No
Max. Working Pressure @ 70 F
130 psi
Fitting Material
Brass x Brass
Not Recommended Chemicals
Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, E85, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (37%), Hydrogen Peroxide, Kerosene, Liquid Propane, LP Gas, Lubricated Air, Methyl Chloride, Methyl Ethyl Ketone (MEK), Naphtha, Natural Gas, Nitric Acid (20% Solution), Nitric Acid (50% Solution), Oxygen, Parrafins (Wax), Potassium Hydroxide (50%), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Xylene
For Media Type
Acetic Acid, Air, Bleach, Calcium Chloride, Carbon Dioxide, Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Glycerin, Isopropanol, Ketones, Methanol, Nitrogen Gas, Phosphoric Acid (40% Solution), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Solvents, Sulfuric Acid, Water

Description

Item Garden Hose, Bend Radius 6 1/4 in, Burst Pressure 390 psi, Fitting Material Brass x Brass, Fitting Size 5/8 in x 5/8 in, Fitting Type MGHT x FGHT, For Media Type Acetic Acid, Air, Bleach, Calcium Chloride, Carbon Dioxide, Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Glycerin, Isopropanol, Ketones, Methanol, Nitrogen Gas, Phosphoric Acid (40 Percent Solution), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Solvents, Sulfuric Acid, Water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.