Universal Clevis Pin, 1/2 in Dia, 3.766 in Usable Lg, Carbon Steel, 1 PK

  • Mfr # CLPU-0500-4000

  • Zoro # G9083168


product price:  $1.39
/ea
Sold in multiples of 15 for $20.85

Key Features

Head Type
Headed
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Used With
BP-211
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CLPU-0500-4000
Zoro #
G9083168
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
0.5 in
Usable Length
3.766 in

Details

Item
Universal Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Used With
BP-211

Description

Clevis Pin Universal,1/2 In. x 4 In.,LCS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.