Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point) C217092

Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point) (Discontinued)

  • Mfr # C217092
  • Zoro # G9083205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C217092
Zoro #
G9083205
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Item
Cap, Super-v, Fas-trac, Blue
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
Super V
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Blue
Head Protection Venting
No
Hard Hat ANSI Type
2
Standards
ANSI/ISEA Z89.1-2014, CSA Z94.1-2015
Hard Hat ANSI Class
E
Accessory Slots
Yes
Graphics
None
CSA Type
2
Head Protection Graphics
No Graphics
ANSI Impact Type
2
ANSI Electrical Class
C, E
CSA Class
E
ANSI Classification
Type 2, Class E

Description

Cap, Super-v, Fas-trac, Blue, Head Protection Suspension Type Ratchet (4-Point)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.