Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M1.6-0.35 x 4 mm Phillips Pan Machine Screw, Zinc Plated Steel, 8000 PK

  • Mfr # M1.64D7985A

  • Zoro # G9083385


product price: $298.99
/pk 8000, $0.04/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M1.6-0.35
Material
Steel
Finish
Zinc Plated
Standards
DIN 7985A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1.64D7985A
Zoro #
G9083385
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M1.6-0.35
Fastener Length
4 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Standards
DIN 7985A
Item
Machine Screw
Thread Style
Fully Threaded

Description

Machine Screws,M1.6-0.35X4 DIN7,PK8000, Package Quantity 8000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products