Standard Clevis Pin, 3/8 in Dia, 3-33/64 in Usable Lg, Carbon Steel, 1 PK

  • Mfr # CLPZ-0375-3750

  • Zoro # G9084805


product price:  $0.86
/ea
Sold in multiples of 35 for $30.10

Key Features

Head Type
Headed
System of Measurement
Inch
Shank Length
3-33/64 in
Material
Carbon Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLPZ-0375-3750
Zoro #
G9084805
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/8 in
Usable Length
3-33/64 in
Shank Length
3-33/64 in

Details

Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Used With
BP-213

Description

Clevis Pin,3/8 In. x 3-3/4 In.,Low Carbon Steel Zinc,Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.