
Class 8.8, M20-0.90 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 40 PK
Mfr # M2090D9318
Zoro # G9084837
product price:Â $145.99
/pk 40, $3.65/ea
Free Shipping & Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M20-0.90
Fastener Length
90 mm
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M2090D9318
Zoro #
G9084837
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M20-0.90
Fastener Length
90 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Description
Cap Screws And Hex Bolts,M20X90 D,PK40, Package Quantity 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.