
Class 8.8, M6-0.30 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 700 PK
Mfr # M630D9318
Zoro # G9084977
product price:Â $51.59
/pk 700, $0.07/eaKey Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M6-0.30
Fastener Length
30 mm
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M630D9318
Zoro #
G9084977
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M6-0.30
Fastener Length
30 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Description
M6X30 Din 931 8 Point 8 Metric Partially Threaded Cap Screw Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.