Danger Sign, 10x7 In., English, U1-1032-RA_10X7

  • Mfr # U1-1032-RA_10X7

  • Zoro # G9085142


product price:  $10.79
/ea

Key Features

Header
Danger
Legend
Do Not Enter
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U1-1032-RA_10X7
Zoro #
G9085142
UPC #
849362007889
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Enter
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Material
Aluminum
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Legend/Background Color
Red and Black/White
Header Legend Color
White
Background Color
White
Double-Sided
No
Language
English
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Sign Legend
Do Not Enter
Sign Legend Background Color
White
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Mirror Print
No
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
ANSI 969 Compliant
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Header Style
Text
Sign Mounting Location
Wall
Maximum Service Temperature
170 Degrees F
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Sign Legend Style
Text
Write on Surface
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products