
Class 8.8, M10-0.35 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 400 PK
Mfr # M1035D9338
Zoro # G9085178
product price:Â $157.99
/pk 400, $0.39/ea
Free Shipping & Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-0.35
Fastener Length
35 mm
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M1035D9338
Zoro #
G9085178
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M10-0.35
Fastener Length
35 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
DIN 933
Item
Hex Head Cap Screw
Description
Cap Screws And Hex Bolts,M10X35,PK400, Package Quantity 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.