Pressure Gauge, 0 to 300 psig psi, 2-1/2 in Dial, Bottom Location, 304 Stainless Steel Case Material

  • Mfr # 100-16-1-25-61-1-0

  • Zoro # G908572101


product price:  $596.99
/ea
Free Shipping & Returns

Key Features

Accuracy
1.6%
Process Connection Location
Bottom
Dial Size (In.)
2-1/2 in
Application
Food & Beverage Processing, Pasteurization Systems, Pharmaceutical, Medical
Gauge Case Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100-16-1-25-61-1-0
Zoro #
G908572101
UPC #
-
Country of Origin
Germany

Dimensions

Dial Size (In.)
2-1/2 in
Clamp Size
2 in
Nominal Dial Size
2-1/2 in

Details

Item
Pressure Gauge
Accuracy
1.6%
Process Connection Location
Bottom
Application
Food & Beverage Processing, Pasteurization Systems, Pharmaceutical, Medical
Gauge Case Material
304 Stainless Steel
Series
10
Lens Material
Safety Glass
Primary Pressure Range
0 to 300 psig
Primary Scale Units
psi
Liquid-Filled Case
Yes
Gauge Filled With
Glycerin
Temp. Range (C)
-4 to 60°C
Inch/Metric
Inch
Media Temperature Range
-40 to 300°F
Bayonet Ring Material
Electropolished 304 Stainless Steel
Measuring Element
316 Stainless Steel C-Tube
Pointer Material
Aluminum
Ambient Operating Temperature Range
25 to 140°F
Operating Temperature Range
25 to 140°F

Description

1-1/2 in. and 2 in. clamp, fillable dry or liquid-filled gauge. Electropolished Stainless Steel case. 316 Stainless Steel wetted parts. 3A Certified. C.I.P, S.I.P and Autoclave only dry gauges are recommended for Autoclave.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.