
Hi-Vis Safety Vest XL Class 2 U Back, , Zipper 4 Pockets
Mfr # MS330C-2 XL
Zoro # G908576840
product price:Â $20.19
/eaKey Features
Standards
ANSI/ISEA 107-2020, Class 2, Type R
Color
Orange
Material
100% Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
U
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MS330C-2 XL
Zoro #
G908576840
UPC #
94969010439
Country of Origin
China
Dimensions
Size
XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Safety Vest
Standards
ANSI/ISEA 107-2020, Class 2, Type R
Color
Orange
Material
100% Polyester
Back Stripe Pattern
U
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
4
Description
Zipper front closure with 2 in. wide reflective stripes. Mesh upper body and solid lower body. Features 4 pockets total: 1 pen/tool pocket, 1 cell phone pocket, and 2 lower flap pockets. Made from 100% Polyester. Available in sizes M-5XL. Also available in lime with item number MS530C-2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.