Non-Woven Depressed Center Discs, Type 27, 4 1/2 in Dia, 7/8 in Arbor Hole Size, Silicon Carbide

  • Mfr # ZU4550F2233

  • Zoro # G908585385


product price:  $30.49
/ea
Sold in multiples of 5 for $152.45

Key Features

Wheel Type
Type 27
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Abrasive Material
Silicon Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZU4550F2233
Zoro #
G908585385
UPC #
-
Country of Origin
Belgium

Dimensions

Overall Diameter
4 1/2 in
Connector Size
7/8 in

Details

Item
Non-Woven Depressed Center Discs
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Silicon Carbide
Grade
Fine
Series
ZWEB
Maximum Operating Speed
10,000 RPM

Description

Non-Woven Depressed Center Discs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.