Wire Shelving Add-On, Poly-Z-Brite, 72W X 18D X 63H

  • Mfr # A18726Z

  • Zoro # G908595025


product price:  $287.99
/ea
Free Shipping & Returns

Key Features

Width
72 in
Depth
18 in
Height
63 in
Material
Steel
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A18726Z
Zoro #
G908595025
UPC #
707022359306
Country of Origin
Taiwan, Province of China

Dimensions

Width
72 in
Depth
18 in
Height
63 in

Details

Item
Add-On Unit
Material
Steel
Color
Clear
Finish
Poly-Z-Brite®

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.