Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 25 PK

  • Mfr # M04110.160.0040

  • Zoro # G9086393


product price:  $19.29
/pk 25, $0.77/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M16-2.00
Head Width
24 mm
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M04110.160.0040
Zoro #
G9086393
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Fastener Length
40 mm
Head Width
24 mm
Head Height
10 mm
Min. Thread Length
40 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Proof Load
830 N/sq mm
Thread Type
Coarse
Tensile Strength
150,800 psi
Rockwell Hardness
HRC32
Temp. Range
-58 Degrees to 302 Degrees F
Minimum Temperature
-58 Degrees F
Threadlocker Maximum Temperature
2 mm
Dimensional Standards
DIN 933
Threadlocker Minimum Temperature
M16-2.00
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Screw Industry Standards
DIN 933
Fastener Industry Standards
DIN 933

Description

The ZORO SELECT - M04110.160.0040 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw adheres to the DIN 933 Dimensional Standards and Fastener Industry Standards, designed for potential compatibility with various industrial applications. The screw requires an external hex drive for installation or removal, making it suitable for use with a wrench or socket of the same shape.

  • Fastener Length: With a length of 40 mm, this screw is designed to potentially insert deep into materials for intended fastening purposes in various industrial applications.
  • Finish: The Black Oxide finish is applied with the intention to enhance perceived durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Sourced from international manufacturers aiming at providing a diverse range of quality and price options.
  • Material & Grade/Class: Constructed from steel with Material Grade/Class as Class 10.9 which may suggest high strength, hardness and resistance properties.
  • Tensile Strength: Features a tensile strength rating of 150,800 psi which could indicate its performance under pulling stress before failure.
  • Thread Direction & Size: Features right hand thread direction suggesting it tightens clockwise; Thread size is M16-2.00 that might correspond well with matching nuts or holes
  • Thread Style & Type: Fully threaded design extending along entire length from tip to head; Metric Coarse thread type aimed at facilitating fastening in pre-drilled holes and materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products