Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 25 PK

  • Mfr # M04110.160.0050

  • Zoro # G9086402


product price:  $20.19
/pk 25, $0.81/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M16-2.00
Head Width
24 mm
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M04110.160.0050
Zoro #
G9086402
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Fastener Length
50 mm
Head Width
24 mm
Head Height
10 mm
Min. Thread Length
50 mm
Drive Size
24 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ISO 898-1
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
830 N/sq mm
Rockwell Hardness
HRC32
Thread Type
Coarse
Tensile Strength
150,800 psi
Fastener Industry Standards
DIN 933
Threadlocker Minimum Temperature
M16-2.00
Threadlocker Maximum Temperature
2 mm
Dimensional Standards
DIN 933
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Material Quality Standards
ISO 898-1

Description

The ZORO SELECT - M04110.160.0050 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications. These screws are essential for securely joining materials together in construction, manufacturing, and engineering projects. Made from steel and coated with black oxide finish for enhanced durability and corrosion resistance, these screws are designed for compatibility within the DIN 933 dimensional standards.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 50 mm, it provides a measure of potential insertion depth into materials.
  • Globally Sourced: Procured from various international manufacturers providing diverse range of quality options.
  • Material Grade/Class: Class 10.9 classifies it according to industry grading systems.
  • Tensile Strength: Has a measured tensile strength of 150,800 psi which relates to its performance under pulling stress.
  • Thread Direction & Size: Right hand thread direction means it tightens clockwise; Thread size M16-2.00 is intended to match with corresponding nuts or holes based on standard sizing guidelines
  • Thread Style & Type: Fully threaded design covers entire length from tip to head; Metric coarse thread type affects fitting into pre-drilled holes/materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products