Renin 48 in. x 80 1/2 in. Trident Double-K Design Bypass Door

  • Mfr # EU3295PWPWE048080

  • Zoro # G908641791


product price:  $296.99
/ea
Free Shipping & Returns

Key Features

Hardware Finish
Pure White
Door Material
MDF
Door Color
Pure White
Door Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EU3295PWPWE048080
Zoro #
G908641791
UPC #
43044984059
Country of Origin
China

Dimensions

Size
48 in x 80 1/2 in
Door Width
48 in

Details

Hardware Finish
Pure White
Door Material
MDF
Door Color
Pure White

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products