Renin 30 in. x 80 1/2 in. Euro 3-Lite Design Pivot Door

  • Mfr # PV5402BWFGC030080

  • Zoro # G908641838


product price:  $292.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Hardware Finish
Off-White
Door Material
MDF
Door Color
Bright White
Door Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PV5402BWFGC030080
Zoro #
G908641838
UPC #
43044975989
Country of Origin
China

Dimensions

Size
30 in x 80 1/2 in
Door Width
30 in

Details

Hardware Finish
Off-White
Door Material
MDF
Door Color
Bright White

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products