Abrasive Utility Roll, Grit P80, Maroon
Mfr # 7000118543
Zoro # G908656160
product price:Â $64.65
/eaKey Features
Overall Length
150 ft
Overall Width
2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000118543
Zoro #
G908656160
UPC #
00051115198236
Country of Origin
Mexico
Dimensions
Overall Length
150 ft
Overall Width
2 in
Details
Item
Abrasive Utility Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Coarse
Grit
P80
Backing Material
Cloth
Backing Weight
J
Series
314D
Color
Maroon
Product Type
Utility Roll
Coating Coverage
Closed
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Maroon, Grade Coarse, Grit P80, Series 314D, Overall Length 150 ft, Overall Width 2 in, Resistance Properties Not Applicable, Product Type Utility Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.