Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK

  • Mfr # U04360.037.0200

  • Zoro # G9086567


product price:  $8.79
/pk 25, $0.35/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-24
Head Width
9/16 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04360.037.0200
Zoro #
G9086567
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-24
Fastener Length
2 in
Head Width
9/16 in
Min. Thread Length
1 in
Head Height
15/64 in
Drive Size
9/16 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Rockwell Hardness
HRC33
Fastener Industry Standards
ASME B18.2.1
Thread Type
Fine
Temp. Range
-58 Degrees to 302 Degrees F
Threadlocker Minimum Temperature
3/8"-24
Globally Sourced
Globally Sourced
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.2.1
Minimum Temperature
-58 Degrees F
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U04360.037.0200 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is intended for use in joining together materials within specified industrial applications. It is commonly used in construction, manufacturing, and engineering projects.

  • Dimensional Standards: Conforms to ASME B18.2.1 dimensional standards which are intended for compatibility with a variety of industrial applications.
  • Drive: Requires an external hex drive for installation or removal.
  • Fastener Length: Measures 2 inches from under the head to the end of the screw for secure fastening.
  • Finish: Features a Zinc Yellow finish that is typically associated with increased durability and corrosion resistance.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options.
  • Material & Grade/Class: Made from steel with a grade 8 classification indicating strength, hardness, and resistance properties suitable for industrial use.
  • Tensile Strength: Rated for up to 150,000 psi tensile stress as per manufacturer's specifications
  • Thread Direction & Size: Right hand thread direction tightens clockwise; Thread size is 3/8"-24 ensuring fit with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products