Ledge 60L X 4H for Wire Shelves

  • Mfr # 188588

  • Zoro # G908658225


product price:  $18.55
/ea

Key Features

Overall Height
4 in
Material
Steel
Finish
Chrome
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
188588
Zoro #
G908658225
UPC #
707022000260
Country of Origin
China

Dimensions

Overall Width
60 in
Overall Height
4 in

Details

Item
Ledge
Material
Steel
Finish
Chrome
Color
Silver

Description

#N/A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.