Shop TENNSCO

Boltless Shelving Unit, 24-5/8"D x 60-5/8"W x 84"H, 3 Shelves, Steel

  • Mfr # ZLC7-6024S-3W
  • Zoro # G2159608

product price: 
$
403.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
60 in
Overall Depth
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZLC7-6024S-3W
Zoro #
G2159608
UPC #
-
Country of Origin
United States
Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Shelving Gauge
14 ga
Shelving Post Gauge
14
Shelf Capacity
2,250 lb
Shelf Adjustments
1 1/2 in
Includes
(12) Beams, (4) Posts
Beam Capacity
2250 lb.
Item - Boltless Shelving
Boltless Shelving
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Finish - Shelving and Racks
Electro Coat
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelf Configuration
Single Straight
Standards
SCS Indoor Advantage(R) Certified
Frame Material
Steel
Shelf Gauge
14 ga
Shelf Adjustment Increments
1 1/2 in
Beam Profile
Channel
Adjustability
Adjustable
Includes Decking
Yes
Maximum Post Load Capacity
13,000 lb with Beam Evenly Spaced at 24 in
Shelving Configuration
Starter
Side Panel Style
Open
Post Gauge
14 ga
Whole Unit Load Capacity
6,750 lb
Shelf Material
Steel
Load Capacity per Shelf
2,250 lb
Duty Rating
Heavy-Duty
Wire Color
Gray

Dimensions

Overall Height
84 in
Overall Width
60 in
Overall Depth
24 in
Width
60 5/8 in
Height
84"
Depth
24-5/8"

Description

Boltless Shelving, Channel, Overall Depth 24 in, Overall Height 84 in, Overall Width 60 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (12) Beams, (4) Posts, Includes Decking Yes, 2,250 lb, Whole Unit Load Capacity 6,750 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.