Bridge Cotter Pin, 3/64 in Dia, 15/16 in L, Spring Wire, 1 PK

  • Mfr # BPXZ-406

  • Zoro # G9087620


product price:  $0.20
/ea
Sold in multiples of 150 for $30.00

Key Features

Pin Type
Bridge
System of Measurement
Inch
Material
Spring Wire
Material Grade/Class
Grade MB
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BPXZ-406
Zoro #
G9087620
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/64 in
Shank Length
15/16 in

Details

Item
Cotter Pin
Pin Type
Bridge
System of Measurement
Inch
Material
Spring Wire
Material Grade/Class
Grade MB
Finish
Zinc Plated

Description

Hitch Hair Pin,3/64 In. x 15/16 In.,CSZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.