
Cotter Pin, 3/32 in Dia, 5/8 in L, Carbon Steel, 1 PK
Mfr # CP-093-0625
Zoro # G9088077
product price:Â $0.04
/ea
Sold in multiples of 1000 for $40.00
Key Features
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CP-093-0625
Zoro #
G9088077
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
3/32 in
Shank Length
5/8 in
Details
Item
Cotter Pin
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Description
Cotter Pin,3/32 In. x 5/8 In.,CSZ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.