This item is Discontinued.

Stanley Adj. Wrench, 6", 1" Cap., Chrome 85-764

Adj. Wrench, 6", 1" Cap., Chrome (Discontinued)

  • Mfr # 85-764
  • Zoro # G9088082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85-764
Zoro #
G9088082
UPC #
076174857641
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6"
Adjustable Wrench Nominal Length
6"

Details

Finish
Chrome
Material
Alloy Steel
Features
SAE and Metric Scale
Insulated / Uninsulated
Uninsulated
Adjustable Wrench Grip Style
Cushion Grip
Jaw Capacity
1"
Nonsparking
No
Standards
ANSI
Tether Capable
Tether Ready
Wrench Handle End Style
Hang Hole
Item
Adjustable Wrench
Tether Style
Tether Ready

Description

Alloy Steel, Chrome, 6 in, Jaw Capacity 1 in, Nonsparking No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.