Cotter Pin, 3/16 in Dia, 6 in L, Carbon Steel, 1 PK

  • Mfr # CP-187-5000

  • Zoro # G9088530


product price:  $0.29
/ea
Sold in multiples of 135 for $39.15

Key Features

System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP-187-5000
Zoro #
G9088530
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/16 in
Shank Length
7 in

Details

Item
Cotter Pin
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated

Description

Cotter Pin,3/16 In. x 5 In.,Carbon Steel,Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.