
Hammerlock Cotter Pin, 7/32 in Dia, 1-1/2 in L, Steel, 1 PK
Mfr # CPHZ-218-1500
Zoro # G9089221
product price:Â $0.18
/ea
Sold in multiples of 225 for $40.50
Key Features
Pin Type
Hammerlock
System of Measurement
Inch
Pin Diameter
7/32 in
Shank Length
1-1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CPHZ-218-1500
Zoro #
G9089221
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
7/32 in
Shank Length
1-1/2 in
Details
Item
Cotter Pin
Pin Type
Hammerlock
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Description
Cotter Pin Hammerlock,7/32 In.x1-1/2 In.,CSZ
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.