Hammerlock Cotter Pin, 1/16 in Dia, 1-1/4 in L, Carbon Steel, 1 PK

  • Mfr # CPHZ-062-1250

  • Zoro # G9089230


product price:  $0.04
/ea
Sold in multiples of 1000 for $40.00

Key Features

Pin Type
Hammerlock
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPHZ-062-1250
Zoro #
G9089230
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/16 in
Shank Length
1-1/4 in

Details

Item
Cotter Pin
Pin Type
Hammerlock
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated

Description

Cotter Pin Hammerlock,1/16 In.x1-1/4 In.,CSZ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.