Structural Pipe Fitting, Side Outlet Elbow, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength

  • Mfr # 30LW97

  • Zoro # G9089333


product price:  $9.89
/ea

Key Features

Material
Cast Iron
Type
Side Outlet Elbow
Fitting Type
Side Outlet Elbow
Nominal Pipe Size
0.75 in
Resists
Corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30LW97
Zoro #
G9089333
UPC #
190735458952
Country of Origin
India

Dimensions

Nominal Pipe Size
0.75 in
Nominal Pipe Size (In.)
3/4 in
Overall Length
2 3/8 in
Inside Diameter
1 1/8 in
For Actual Pipe Outer Diameter
1 in
For Pipe Size
3/4 in

Details

Material
Cast Iron
Type
Side Outlet Elbow
Fitting Type
Side Outlet Elbow
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Internal
Tensile Strength
50000 lb
Material Tensile Strength (Lb.)
50,000
Standards
ASTM A 47, ASTM A53, ASTM B117
Rated for Fall Prevention
No
Brand and Series
Condor
Finish
Zinc-Plated
Modular Component
Pipe
Guardrail Material
Internal
Corrosion Resistant
Yes
Color
Gray
Fitting Shape
Side Outlet Elbow
Component Type
Connection Fitting
Product Type
Side Outlet Elbow

Description

Side Outlet Elbow, Elbow, For Pipe Size 3/4 in, Corrosion Resistant Yes, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 1 1/8 in, Overall Length 2 3/8 in, Connection Fitting, Inside Diameter 1 1/8 in, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.