Structural Pipe Fitting, Tee, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength

  • Mfr # 30LX03

  • Zoro # G9089385


product price:  $30.39
/ea

Key Features

Material
Cast Iron
Type
Three-Socket Tee
Fitting Type
Tee
Nominal Pipe Size
2 in
Resists
Corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30LX03
Zoro #
G9089385
UPC #
190735459003
Country of Origin
India

Dimensions

Nominal Pipe Size
2 in
Nominal Pipe Size (In.)
2 in
Overall Length
6 5/8 in
For Actual Pipe Outer Diameter
2 3/8 in
For Pipe Size
2 in
Inside Diameter
2 1/2 in

Details

Material
Cast Iron
Type
Three-Socket Tee
Fitting Type
Tee
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Internal
Tensile Strength
50000 lb
Standards
ASTM A 47, ASTM A53, ASTM B117
Material Tensile Strength (Lb.)
50,000
Guardrail Material
Internal
Brand and Series
Condor
Modular Component
Pipe
Rated for Fall Prevention
No
Finish
Zinc-Plated
Product Type
Three-Socket Tee
Color
Gray
Component Type
Pipe
Fitting Shape
Three Socket Tee
Corrosion Resistant
Yes

Description

Three-Socket Tee, Tee, For Pipe Size 2 in, Corrosion Resistant Yes, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 2 3/8 in, Overall Length 6 5/8 in, Pipe, Inside Diameter 2 1/2 in, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products