Hammerlock Cotter Pin, 5/32 in Dia, 2-1/4 in L, Steel, 1 PK

  • Mfr # CPHZ-156-2250

  • Zoro # G9089389


product price:  $0.14
/ea
Sold in multiples of 225 for $31.50

Key Features

Pin Type
Hammerlock
System of Measurement
Inch
Pin Diameter
5/32 in
Shank Length
2-1/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPHZ-156-2250
Zoro #
G9089389
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5/32 in
Shank Length
2-1/4 in

Details

Item
Cotter Pin
Pin Type
Hammerlock
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated

Description

Cotter Pin Hammerlock,5/32 In.x2-1/4 In.,CSZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.