Structural Pipe Fitting, Adjustable Flange, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength

  • Mfr # 30LX06

  • Zoro # G9089412


product price:  $14.99
/ea

Key Features

Material
Cast Iron
Type
Swivel Flange
Fitting Type
Adjustable Flange
Nominal Pipe Size
0.75 in
Resists
Corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30LX06
Zoro #
G9089412
UPC #
190735459034
Country of Origin
India

Dimensions

Nominal Pipe Size
0.75 in
Nominal Pipe Size (In.)
3/4 in
Overall Length
4 3/8 in
For Pipe Size
3/4 in
For Actual Pipe Outer Diameter
1 in
Inside Diameter
1 1/8 in

Details

Material
Cast Iron
Type
Swivel Flange
Fitting Type
Adjustable Flange
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Internal
Tensile Strength
50000 lb
Standards
ASTM A 47, ASTM A53, ASTM B117
Material Tensile Strength (Lb.)
50,000
Finish
Zinc-Plated
Guardrail Material
Internal
Brand and Series
Condor
Modular Component
Pipe
Rated for Fall Prevention
No
Fitting Shape
Adjustable Flange
Component Type
Pipe
Color
Gray
Corrosion Resistant
Yes
Product Type
Swivel Flange

Description

Swivel Flange, Adjustable Flange, For Pipe Size 3/4 in, Corrosion Resistant Yes, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 1 1/8 in, Overall Length 4 3/8 in, Pipe, Inside Diameter 1 1/8 in, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.