Structural Pipe Fitting, Adjustable Tee, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength

  • Mfr # 30LX18

  • Zoro # G9089534


product price:  $13.69
/ea

Key Features

Material
Cast Iron
Type
Single-Swivel Socket
Fitting Type
Adjustable Tee
Nominal Pipe Size
0.75 in
Resists
Corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30LX18
Zoro #
G9089534
UPC #
190735459157
Country of Origin
India

Dimensions

Nominal Pipe Size
0.75 in
Nominal Pipe Size (In.)
3/4 in
Overall Length
4 3/4 in
For Pipe Size
3/4 in
Inside Diameter
1 1/8 in
For Actual Pipe Outer Diameter
1 in

Details

Material
Cast Iron
Type
Single-Swivel Socket
Fitting Type
Adjustable Tee
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Internal
Tensile Strength
50000 lb
Material Tensile Strength (Lb.)
50,000
Standards
ASTM A 47, ASTM A53, ASTM B117
Finish
Zinc-Plated
Rated for Fall Prevention
No
Modular Component
Pipe
Guardrail Material
Internal
Brand and Series
Condor
Corrosion Resistant
Yes
Product Type
Single-Swivel Socket
Color
Gray
Fitting Shape
Adjustable Tee
Component Type
Pipe

Description

Single-Swivel Socket, Tee, For Pipe Size 3/4 in, Corrosion Resistant Yes, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 1 1/8 in, Overall Length 4 3/4 in, Pipe, Inside Diameter 1 1/8 in, Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.