Structural Pipe Fitting, Adjustable Tee, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength

  • Mfr # 30LX19

  • Zoro # G9089543


product price:  $23.29
/ea

Key Features

Material
Cast Iron
Type
Single-Swivel Socket
Fitting Type
Adjustable Tee
Nominal Pipe Size
2 in
Resists
Corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30LX19
Zoro #
G9089543
UPC #
190735459164
Country of Origin
India

Dimensions

Nominal Pipe Size
2 in
Nominal Pipe Size (In.)
2 in
Overall Length
7 1/8 in
For Actual Pipe Outer Diameter
2 3/8 in
For Pipe Size
2 in
Inside Diameter
2 1/2 in

Details

Material
Cast Iron
Type
Single-Swivel Socket
Fitting Type
Adjustable Tee
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Internal
Tensile Strength
50000 lb
Standards
ASTM A 47, ASTM A53, ASTM B117
Material Tensile Strength (Lb.)
50,000
Finish
Zinc-Plated
Guardrail Material
Internal
Rated for Fall Prevention
No
Brand and Series
Condor
Modular Component
Pipe
Fitting Shape
Adjustable Tee
Component Type
Pipe
Corrosion Resistant
Yes
Product Type
Single-Swivel Socket
Color
Gray

Description

Single-Swivel Socket, Tee, For Pipe Size 2 in, Corrosion Resistant Yes, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 2 3/8 in, Overall Length 7 1/8 in, Pipe, Inside Diameter 2 1/2 in, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.