Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength

  • Mfr # 30LX27

  • Zoro # G9089577


product price:  $11.49
/ea

Key Features

Material
Cast Iron
Type
Crossover
Fitting Type
Side Outlet Tee
Nominal Pipe Size
1.25 in
Resists
Corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30LX27
Zoro #
G9089577
UPC #
190735459249
Country of Origin
India

Dimensions

Nominal Pipe Size
1.25 in
Nominal Pipe Size (In.)
1 1/4 in
Overall Length
4 1/8 in
For Actual Pipe Outer Diameter
1 5/8 in
For Pipe Size
1 1/4 in
Inside Diameter
1 3/4 in

Details

Material
Cast Iron
Type
Crossover
Fitting Type
Side Outlet Tee
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Internal
Tensile Strength
50000 lb
Standards
ASTM A 47, ASTM A53, ASTM B117
Material Tensile Strength (Lb.)
50,000
Brand and Series
Condor
Finish
Zinc-Plated
Modular Component
Pipe
Rated for Fall Prevention
No
Guardrail Material
Internal
Fitting Shape
Crossover
Component Type
Pipe
Color
Gray
Corrosion Resistant
Yes
Product Type
Crossover

Description

Crossover, Crossover, For Pipe Size 1 1/4 in, Corrosion Resistant Yes, Includes Not Applicable, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 1 5/8 in, Overall Length 4 1/8 in, Pipe, Inside Diameter 1 3/4 in, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.