Structural Pipe Fitting, Cross, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength
Mfr # 30LX36
Zoro # G9089665
product price:Â $15.99
/eaKey Features
Material
Cast Iron
Type
Four-Socket Cross
Fitting Type
Cross
Nominal Pipe Size
1 in
Resists
Corrosion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30LX36
Zoro #
G9089665
UPC #
190735459331
Country of Origin
India
Dimensions
Nominal Pipe Size
1 in
Nominal Pipe Size (In.)
1 in
Overall Length
3 3/4 in
Inside Diameter
1 3/8 in
For Pipe Size
1 in
For Actual Pipe Outer Diameter
1 3/8 in
Description
Four Socket Cross, Cross, For Pipe Size 1 in, Corrosion Resistant Yes, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 1 3/8 in, Overall Length 3 3/4 in, Pipe, Inside Diameter 1 3/8 in, Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.