Structural Pipe Fitting, Cross, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength

  • Mfr # 30LX38

  • Zoro # G9089683


product price:  $29.99
/ea

Key Features

Material
Cast Iron
Type
Four-Socket Cross
Fitting Type
Cross
Nominal Pipe Size
1.5 in
Resists
Corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30LX38
Zoro #
G9089683
UPC #
190735459355
Country of Origin
India

Dimensions

Nominal Pipe Size
1.5 in
Nominal Pipe Size (In.)
1 1/2 in
Overall Length
5 3/8 in
For Pipe Size
1 1/2 in
Inside Diameter
2 in
For Actual Pipe Outer Diameter
1 7/8 in

Details

Material
Cast Iron
Type
Four-Socket Cross
Fitting Type
Cross
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Internal
Tensile Strength
50000 lb
Material Tensile Strength (Lb.)
50,000
Standards
ASTM A 47, ASTM A53, ASTM B117
Guardrail Material
Internal
Modular Component
Pipe
Rated for Fall Prevention
No
Finish
Zinc-Plated
Brand and Series
Condor
Fitting Shape
Four Socket Cross
Color
Gray
Corrosion Resistant
Yes
Product Type
Four-Socket Cross
Component Type
Pipe

Description

Four Socket Cross, Cross, For Pipe Size 1 1/2 in, Corrosion Resistant Yes, Includes Not Applicable, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 1 7/8 in, Overall Length 5 1/4 in, Pipe, Inside Diameter 2 in, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.