Cotter Pin, 3/64 in Dia, 1/4 in L, Steel, 1 PK

  • Mfr # CPP-046-0250

  • Zoro # G9089827


product price:  $0.04
/ea
Sold in multiples of 1000 for $40.00

Key Features

System of Measurement
Inch
Pin Diameter
3/64 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPP-046-0250
Zoro #
G9089827
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/64 in
Shank Length
1/4 in

Details

Item
Cotter Pin
System of Measurement
Inch
Material
Steel
Finish
Plain

Description

Cotter Pin,3/64 In. x 1/4 In.,CS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.