Rail Support For 3/4 in Structural Pipe Fitting, Cast Iron, 1 in Actual Pipe OD, 3 in L

  • Mfr # 30LX60

  • Zoro # G9089875


product price:  $8.29
/ea

Key Features

Material
Cast Iron
Type
Rail Support
Fitting Type
Support
Nominal Pipe Size
0.75 in
Resists
Corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30LX60
Zoro #
G9089875
UPC #
190735459546
Country of Origin
India

Dimensions

Nominal Pipe Size
0.75 in
Nominal Pipe Size (In.)
3/4 in
Overall Length
3 in
Inside Diameter
1 1/8 in
For Pipe Size
3/4 in
For Actual Pipe Outer Diameter
1 in

Details

Material
Cast Iron
Type
Rail Support
Fitting Type
Support
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Internal
Tensile Strength
50000 lb
Standards
ASTM A 47, ASTM A53, ASTM B117
Material Tensile Strength (Lb.)
50,000
Brand and Series
Condor
Rated for Fall Prevention
No
Guardrail Material
Internal
Finish
Zinc-Plated
Modular Component
Pipe
Fitting Shape
Closed Rail Support
Corrosion Resistant
Yes
Component Type
Pipe
Color
Gray
Product Type
Rail Support

Description

Rail Support, Closed Rail Support, For Pipe Size 3/4 in, Corrosion Resistant Yes, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 1 1/8 in, Overall Length 3 in, Pipe, Inside Diameter 1 1/8 in, Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.