Rail Support For 1 in Structural Pipe Fitting, Cast Iron, 1-3/8 in Actual Pipe OD, 3-1/2 in L
Mfr # 30LX61
Zoro # G9089884
product price:Â $10.15
/eaKey Features
Material
Cast Iron
Type
Rail Support
Fitting Type
Support
Nominal Pipe Size
1 in
Resists
Corrosion
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30LX61
Zoro #
G9089884
UPC #
190735459553
Country of Origin
India
Dimensions
Nominal Pipe Size
1 in
Nominal Pipe Size (In.)
1 in
Overall Length
3 1/2 in
For Pipe Size
1 in
Inside Diameter
1 3/8 in
For Actual Pipe Outer Diameter
1 3/8 in
Details
Material
Cast Iron
Type
Rail Support
Fitting Type
Support
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Internal
Tensile Strength
50000 lb
Standards
ASTM A 47, ASTM A53, ASTM B117
Material Tensile Strength (Lb.)
50,000
Finish
Zinc-Plated
Fitting Shape
Closed Rail Support
Component Type
Pipe
Product Type
Rail Support
Color
Gray
Corrosion Resistant
Yes
Description
Rail Support, Closed Rail Support, For Pipe Size 1 in, Corrosion Resistant Yes, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 1 3/8 in, Overall Length 3 1/2 in, Pipe, Inside Diameter 1 3/8 in, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.