Dessert Spoon, 7 3/8 in L, Silver, PK12
Mfr # BA-114
Zoro # G909000061
product price:Â $17.15
/pk 12, $1.43/eaKey Features
Material
Stainless Steel
Product Type
Dessert Spoon
Overall Length
7 3/8 in
Stainless Steel Grade
18/0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BA-114
Zoro #
G909000061
UPC #
-
Country of Origin
China
Dimensions
Overall Length
7 3/8 in
Details
Item
Dessert Spoon
Material
Stainless Steel
Product Type
Dessert Spoon
Stainless Steel Grade
18/0
Description
Dessert Spoon, Product Type Dessert Spoon, Color Silver, Material Stainless Steel, Overall Length 7 3/8 in, Pattern Baguette, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.