Cotter Pin, 1/8 in Dia, 4 in L, Steel, 1 PK

  • Mfr # CPP-125-3000

  • Zoro # G9090131


product price:  $0.07
/ea
Sold in multiples of 400 for $28.00

Key Features

System of Measurement
Inch
Pin Diameter
1/8 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPP-125-3000
Zoro #
G9090131
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/8 in
Shank Length
5 in

Details

Item
Cotter Pin
System of Measurement
Inch
Material
Steel
Finish
Plain

Description

Cotter Pin,1/8 In. x 3 In.,CS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.