Cotter Pin, 1/8 in Dia, 5 in L, Stainless Steel, 1 PK

  • Mfr # CPS-125-4000

  • Zoro # G9090798


product price:  $1.55
/ea
Sold in multiples of 15 for $23.25

Key Features

System of Measurement
Inch
Pin Diameter
1/8 in
Shank Length
5 in
Material
Stainless Steel
Material Grade/Class
Ungraded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPS-125-4000
Zoro #
G9090798
UPC #
-
Country of Origin
China

Dimensions

Pin Diameter
1/8 in
Shank Length
5 in

Details

Item
Cotter Pin
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain

Description

Cotter Pin,1/8 In. x 4 In.,SS300 PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.