
Cotter Pin, 1/8 in Dia, 1-3/4 in L, Steel, 1 PK
Mfr # CPY-125-1750
Zoro # G9090929
product price:Â $0.06
/ea
Sold in multiples of 500 for $30.00
Key Features
System of Measurement
Inch
Pin Diameter
1/8 in
Material
Steel
Finish
Zinc & Yellow Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CPY-125-1750
Zoro #
G9090929
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/8 in
Shank Length
1-3/4 in
Details
Item
Cotter Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc & Yellow Plated
Description
Cotter Pin,1/8 In.x1-3/4 In.,Carbon Steel Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.