
Cotter Pin, 3/64 in Dia, 1/4 in L, Carbon Steel, 1 PK
Mfr # CPY-046-0250
Zoro # G9091069
product price:Â $0.04
/ea
Sold in multiples of 1000 for $40.00
Key Features
System of Measurement
Inch
Pin Diameter
3/64 in
Shank Length
1/4 in
Material
Steel
Finish
Zinc & Yellow Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CPY-046-0250
Zoro #
G9091069
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
3/64 in
Shank Length
1/4 in
Details
Item
Cotter Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc & Yellow Plated
Description
Cotter Pin,3/64 In.x1/4 In.,Carbon Steel Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.