Deep Groove Radial Ball Bearing, Open, 45 mm Dia

  • Mfr # 6009

  • Zoro # G909120011


product price:  $30.89
/ea

Key Features

System of Measurement
Metric
Seal/Shield Type
Open
Type
Deep Groove
Outside Dia.
75 mm
Width
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6009
Zoro #
G909120011
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
75 mm
Width
16 mm
Bore Diameter
45 mm
Outside Diameter
75 mm
Outer Ring Width
16 mm

Details

Item
Radial Ball Bearing
System of Measurement
Metric
Seal/Shield Type
Open
Type
Deep Groove
ABEC Rating
1
Closure
Open
Number of Rows
1
Cage Material
Pressed Steel
Bearing Material
Steel
Temp. Range
-20 to 390°F
Lubrication
Light Oil Preservative
Lubricant Material
Light Oil Preservative
Seal Material
N/A Open
Includes Retaining Ring
No
Seal Type
None/Open

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.