Cut Resistant Coated Gloves, Cut Level A5 , Dipped , Polyurethane , Smooth , S 1 PR

  • Mfr # 30YP38

  • Zoro # G9091275


product price:  $20.55
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30YP38
Zoro #
G9091275
UPC #
190735065907
Country of Origin
Pakistan

Dimensions

Glove Size
S
Glove Length
9.25 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
Condor
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Dyneema(R)
ANSI/ISEA Cut Grams
4223
Glove Construction
Seamless Knit
Stitching Material
Dyneema(R)
Application
Assembly Involving Small Sharp Components, Glass, Plastics Injection and Molding, Sheet Metal Assembly, Handling Sharp, Small Parts
Glove Hand Style
Ambidextrous
Suggested Use Environment
Dry
Palm Material
Polyurethane
Cut Resistant
Yes
ANSI/ISEA Puncture Level
3
Puncture Resistant
Yes
Abrasion Resistant
Yes
Weight
0.14 lb.
Finger Material
Dyneema(R)
Thumb Style
Wing
Standards
ANSI/ISEA 105
ANSI/ISEA Puncture Force
117 N
Glove Cut
Continuous
Silicone-Free
No
ANSI/ISEA Cut Level - 2011
5
Latex-Free
No
Brand and Series
Condor
ANSI/ISEA Abrasion Cycles
20,000
Glove Back Material
HPPE
Touchscreen Compatible
No
Glove Coating Color
Gray
Double-Dipped
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Knit Material Color
Gray
Shop By
Closeouts
Glove Lining Material
Dyneema(R)
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material Dyneema(R), ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.