Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 200 PK

  • Mfr # U31810.016.0050

  • Zoro # G9092885

CAD Available

product price:  $4.29
/pk 200, $0.02/ea

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
System of Measurement
Inch
Drive Size
1/4 in
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U31810.016.0050
Zoro #
G9092885
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8
Fastener Length
1/2 in
Drive Size
1/4 in
Head Height
0.103 in
Hex Width
0.244 to 0.250 in
Drill Point Size
2
Head Dia.
0.244 in to 0.250 in
Maximum Head Width
1/4 in
Washer Outside Diameter
0.348 in
Head Width
0.25 in
Overall Length
1/2 in
Maximum Head Height
7/64 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.4, IFI-113
Head Color
Silver
Application
Steel to Steel
Point Type
BSD

Description

The ZORO SELECT - U31810.016.0050 is a self-drilling screw, a type of fastener that can be driven directly into materials without the need for pre-drilled holes. Made from steel and finished with zinc plating, this screw is intended for use in steel-to-steel applications in industrial settings such as metal fabrication, construction, and assembly.

  • Application: Intended for use in steel-to-steel applications.
  • CAD Available: A Computer-Aided Design (CAD) file is available for accurate incorporation into digital project plans.
  • Drive & Size: Requires an external hex tool with a drive size of 1/4 inch for installation or removal.
  • Fastener Length: The total length of the screw is 1/2 inch, contributing to its penetration depth and fastening capability.
  • Finish: Zinc plated finish may contribute to durability, corrosion resistance, and potentially improve grip during installation.
  • Head Type & Dimensions: Flange Hex head type with dimensions ranging from 0.244 in to 0.250 in diameter ensures proper load distribution and secure fit in various applications.
  • Screw Size & Thread Style: #8 Screw size with fully threaded style intended to provide a suitable fit into materials for fastening purposes in industrial tasks.
  • Standards Compliance: Complies with ASME B18.6.4 and IFI-113 standards as per manufacturer's information regarding design specifications, safety guidelines, and performance expectations

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products